3M™ Paper Belt 364UZ 43" X 75" P150 Grit Aluminum Oxide - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Paper Belt 364UZ 43" X 75" P150 Grit Aluminum Oxide
3M™ Paper Belt 346UZ is constructed with a premium aluminum oxide mineral. It is an open coat construction for loading resistance and is coated on an F-weight paper backing to efficiently sand and finish. F-weight is one of the heaviest, most rigid paper backings available and will achieve finer finishes than cloth backed belts in the same grade.
The paper backing of our 3M™ Paper Belt 346UZ provides smooth operation and durability. The abrasive side features an open coat structure. The open coat construction resists loading better than closed coat belts, particularly on soft wood. This belt also features our 3M dust management technology that reduces static cling in the dust particles, allowing them to be evacuated more easily when coupled with an efficient dust collection system. To support desired finishing results, the belt ends are joined using an sine wave splice that promotes belt strength and resists hinging and splice fatigue. The splice travels smoothly over contact wheels and platens, minimizes chatter marks, and promotes smooth operation in either direction for consistent finishing results. 3M™ Paper Belt 346UZ features a premium aluminum oxide abrasive, which is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used for sanding and finishing applications. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanders for many different applications on both wood and metal. 3M offers a broad selection of belts to fit most any industrial belt sander. Wider belts are used to dimension and sand large wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
3M™ Paper Belt 346UZ is constructed with a premium aluminum oxide mineral. It is an open coat construction for loading resistance and is coated on an F-weight paper backing to efficiently sand and finish. F-weight is one of the heaviest, most rigid paper backings available and will achieve finer finishes than cloth backed belts in the same grade.
The paper backing of our 3M™ Paper Belt 346UZ provides smooth operation and durability. The abrasive side features an open coat structure. The open coat construction resists loading better than closed coat belts, particularly on soft wood. This belt also features our 3M dust management technology that reduces static cling in the dust particles, allowing them to be evacuated more easily when coupled with an efficient dust collection system. To support desired finishing results, the belt ends are joined using an sine wave splice that promotes belt strength and resists hinging and splice fatigue. The splice travels smoothly over contact wheels and platens, minimizes chatter marks, and promotes smooth operation in either direction for consistent finishing results. 3M™ Paper Belt 346UZ features a premium aluminum oxide abrasive, which is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used for sanding and finishing applications. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanders for many different applications on both wood and metal. 3M offers a broad selection of belts to fit most any industrial belt sander. Wider belts are used to dimension and sand large wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
PRICE
$599.75 Sold in packages of 5 / $119.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 43 in |
| Backing Weight | F Weight |
Product Details
| Coat Type | Open Coat |
| Color | Maroon |
| Series | 364UZ |
| Grit | P150 |
| Backing Material | Paper |
| Tool Compatibility | Wide Belt Sanders |
| Manufacturers Part Number | 7000119067 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Wide & Flat Finishing Belt |
| Brand | 3M |
| Splice Type | Sine Wave Splice |