3M™ Paper Belt 366UZ 52" X 103" P150 Grit Aluminum Oxide - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Paper Belt 366UZ 52" X 103" P150 Grit Aluminum Oxide
3M™ Paper Belt 366UZ is constructed with our premium aluminum oxide mineral in closed coat format. It is an anti-static product that resists loading, and is coated on a heavy F-weight paper backing to efficiently sand and finish flat surfaces in woodworking applications.
F-weight is one of the heaviest, most rigid paper backings available and will help you achieve finer finishes than cloth backed belts in the same grade. The paper backing provides smooth operation and durability. The abrasive side features a closed coat structure that provides greater grain density to achieve finer finishes than open coat belts. This belt also features our 3M dust management technology that reduces static in the dust particles, allowing them to be pulled away more easily when coupled with an efficient dust collection system. The belt ends are joined using a film media splice; a strong secure bond consisting of a thin film-joining media that also minimizes chatter marks and ensures a smooth running belt in either direction for consistent finishing results. Our 3M™ Paper Belt 366UZ features a premium aluminum oxide abrasive, which is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used for sanding and finishing applications. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanders for many different applications on both wood and metal. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used to dimension and sand large wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets and medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
3M™ Paper Belt 366UZ is constructed with our premium aluminum oxide mineral in closed coat format. It is an anti-static product that resists loading, and is coated on a heavy F-weight paper backing to efficiently sand and finish flat surfaces in woodworking applications.
F-weight is one of the heaviest, most rigid paper backings available and will help you achieve finer finishes than cloth backed belts in the same grade. The paper backing provides smooth operation and durability. The abrasive side features a closed coat structure that provides greater grain density to achieve finer finishes than open coat belts. This belt also features our 3M dust management technology that reduces static in the dust particles, allowing them to be pulled away more easily when coupled with an efficient dust collection system. The belt ends are joined using a film media splice; a strong secure bond consisting of a thin film-joining media that also minimizes chatter marks and ensures a smooth running belt in either direction for consistent finishing results. Our 3M™ Paper Belt 366UZ features a premium aluminum oxide abrasive, which is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used for sanding and finishing applications. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanders for many different applications on both wood and metal. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used to dimension and sand large wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets and medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
PRICE
$879.75 Sold in packages of 5 / $175.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 103 in |
| Width | 52 in |
| Backing Weight | F Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Maroon |
| Series | 366UZ |
| Grit | P150 |
| Backing Material | Paper |
| Tool Compatibility | Wide Belt Sanders |
| Manufacturers Part Number | 7000119077 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Wide & Flat Finishing Belt |
| Brand | 3M |
| Splice Type | Sine Wave Splice |