3M™ Paper Belt 466UZ 37" X 75" P180 Grit Silicon Carbide - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Paper Belt 466UZ 37" X 75" P180 Grit Silicon Carbide
3M™ Paper Belt 466UZ is a smooth running belt constructed with silicon carbide mineral, bonded to an F-weight paper backing. The semi-closed coat construction efficiently sands and finishes flat surfaces in woodworking applications. F-weight is one of the heaviest, most durable paper backings available and will achieve finer finishes than cloth backed belts in the same grade.
The paper backing is ideal when frequent belt replacement is required and also provides smooth operation and durability. The abrasive side features a closed coat structure that provides greater grain density to achieve finer finishes than open coat belts. This belt also features our dust management technology that reduces static cling in the dust particles, allowing them to be pulled away when coupled with an efficient dust collection system. To help provide your desired finishing results, the belt ends are joined using an interlocking sine wave splice that promotes belt strength and resists hinging and splice fatigue. The splice travels smoothly over contact wheels and platens, minimizes chatter marks, and promotes smooth operation in either direction for consistent finishing results. P-graded abrasive grains in 3M paper belts are screened to a finer tolerance than non-P-graded abrasives and produce a more uniform surface finish. Our 3M™ Paper Wide & Flat Finishing Belt 466UZ uses silicon carbide, a synthetic mineral that is very sharp and commonly used for low pressure applications such as final finishing in whitewood sanding. While it breaks down faster than aluminum oxide, it produces a superior finish. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used to dimension and sand large wooden panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors, and narrow belts are used with file tools in metalworking to access small areas or inside corners.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
3M™ Paper Belt 466UZ is a smooth running belt constructed with silicon carbide mineral, bonded to an F-weight paper backing. The semi-closed coat construction efficiently sands and finishes flat surfaces in woodworking applications. F-weight is one of the heaviest, most durable paper backings available and will achieve finer finishes than cloth backed belts in the same grade.
The paper backing is ideal when frequent belt replacement is required and also provides smooth operation and durability. The abrasive side features a closed coat structure that provides greater grain density to achieve finer finishes than open coat belts. This belt also features our dust management technology that reduces static cling in the dust particles, allowing them to be pulled away when coupled with an efficient dust collection system. To help provide your desired finishing results, the belt ends are joined using an interlocking sine wave splice that promotes belt strength and resists hinging and splice fatigue. The splice travels smoothly over contact wheels and platens, minimizes chatter marks, and promotes smooth operation in either direction for consistent finishing results. P-graded abrasive grains in 3M paper belts are screened to a finer tolerance than non-P-graded abrasives and produce a more uniform surface finish. Our 3M™ Paper Wide & Flat Finishing Belt 466UZ uses silicon carbide, a synthetic mineral that is very sharp and commonly used for low pressure applications such as final finishing in whitewood sanding. While it breaks down faster than aluminum oxide, it produces a superior finish. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used to dimension and sand large wooden panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors, and narrow belts are used with file tools in metalworking to access small areas or inside corners.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
PRICE
$599.75 Sold in packages of 5 / $119.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 37 in |
| Backing Weight | F Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Black |
| Series | 466UZ |
| Grit | P180 |
| Backing Material | Paper |
| Tool Compatibility | Wide Belt Sanders |
| Manufacturers Part Number | 7010326416 |
| Grade | Very Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Wide & Flat Finishing Belt |
| Brand | 3M |
| Splice Type | Sine Wave Splice |