3M™ Stikit™ Gold Paper Sheet Roll 216U 2-3/4" X 25 Yds. P80 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Gold Paper Sheet Roll 216U 2-3/4" X 25 Yds. P80 Grit Aluminum Oxide
3M™ Stikit™ Gold Paper Sheet Roll 216U is designed for convenience, combining open coat aluminum oxide abrasive with a handy adhesive backing ready for quick and easy attachment to our 3M™ Stikit™ hand pad (sold separately) for finishing applications. The sheet roll means the paper can be used on 2-3/4 inch wide Stikit™ hand pads in a variety of lengths.
Our 3M™ Stikit™ Gold Paper Sheet Roll is made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight hand sanding and finishing. The open coat and load-resistant coating help prevent loading for longer use, and help produce a smooth finish. Hand finishing is frequently used in woodworking applications to produce a fine finish on varnish, sealers, whitewood, and light color substrates. We designed our 3M™ Stikit™ products to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to a backup pad or hand pad, and remove cleanly, leaving an uncontaminated surface for the next sheet or disc. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.
Applications are Finishing, Lacquer Sanding, Scuffing, Sealant Removal, Varnish Stripping Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
3M™ Stikit™ Gold Paper Sheet Roll 216U is designed for convenience, combining open coat aluminum oxide abrasive with a handy adhesive backing ready for quick and easy attachment to our 3M™ Stikit™ hand pad (sold separately) for finishing applications. The sheet roll means the paper can be used on 2-3/4 inch wide Stikit™ hand pads in a variety of lengths.
Our 3M™ Stikit™ Gold Paper Sheet Roll is made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight hand sanding and finishing. The open coat and load-resistant coating help prevent loading for longer use, and help produce a smooth finish. Hand finishing is frequently used in woodworking applications to produce a fine finish on varnish, sealers, whitewood, and light color substrates. We designed our 3M™ Stikit™ products to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to a backup pad or hand pad, and remove cleanly, leaving an uncontaminated surface for the next sheet or disc. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.
Applications are Finishing, Lacquer Sanding, Scuffing, Sealant Removal, Varnish Stripping Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$1,099.50 Sold in packages of 10 / $109.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 in |
| Width | 2-3/4 |
| Backing Weight | A Weight |
Product Details
| Coat Type | Open Coat |
| Color | Gold |
| Series | 216U |
| Grit | P80 |
| Backing Material | Paper |
| Tool Compatibility | Hand Sanding |
| Manufacturers Part Number | 7000144095 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Sheet Roll |
| Attachment Type | Stikit |
| Brand | 3M |