3M™ Cloth Belt 302D 1-1/2" x 42" P320 Grit Aluminum Oxide - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 302D 1-1/2" x 42" P320 Grit Aluminum Oxide
3M™ Cloth Belt 302D has an open coat construction that helps channel sanding dust away from the belt and work piece for better visibility and belt performance. The abrasive and backing are resin bonded to keep the belt running until the abrasive is completely worn. We recommend you select this belt for operations that require added flexibility. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in both woodworking and metalworking, including ferrous alloys, and is the most commonly used industrial abrasive. The abrasive particles are adhered to the cloth backing with resin, creating a strong bond that withstands high heat and pressure. Loading occurs when wood or paint dust clogs the surface of the belt and the abrasive points, rendering the belt ineffective. Open coat construction means the abrasive grains are spaced slightly apart so that dust and debris have an outlet rather than loading the abrasive. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade. Abrasive belts come in many different widths and lengths and are used on a variety of belt sanding tools for many different metalworking applications. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are designed for wide belt sanders for flat finishing to smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts are generally used on a backstand for weld removal or on a feed -thru style flat finisher for imparting a finish on sheets or coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools for finishing in right angle corners.
Applications are Blending, Deburring, Fine Finishing, Radiusing Metalworking, Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures.
3M™ Cloth Belt 302D has an open coat construction that helps channel sanding dust away from the belt and work piece for better visibility and belt performance. The abrasive and backing are resin bonded to keep the belt running until the abrasive is completely worn. We recommend you select this belt for operations that require added flexibility. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in both woodworking and metalworking, including ferrous alloys, and is the most commonly used industrial abrasive. The abrasive particles are adhered to the cloth backing with resin, creating a strong bond that withstands high heat and pressure. Loading occurs when wood or paint dust clogs the surface of the belt and the abrasive points, rendering the belt ineffective. Open coat construction means the abrasive grains are spaced slightly apart so that dust and debris have an outlet rather than loading the abrasive. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade. Abrasive belts come in many different widths and lengths and are used on a variety of belt sanding tools for many different metalworking applications. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are designed for wide belt sanders for flat finishing to smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts are generally used on a backstand for weld removal or on a feed -thru style flat finisher for imparting a finish on sheets or coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools for finishing in right angle corners.
Applications are Blending, Deburring, Fine Finishing, Radiusing Metalworking, Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures.
PRICE
$666.00 Sold in packages of 200 / $3.33 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 1-1/2 in |
| Backing Weight | J Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Brown |
| Series | 302D |
| Grit | P320 |
| Backing Material | Cloth |
| Tool Compatibility | Backstand, Benchtop |
| Manufacturers Part Number | 7010362282 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |