3M™ Stikit™ Paper Sheet Roll 426U 2-3/4" X 50 Yds. 150 Grit Silicon Carbide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Paper Sheet Roll 426U 2-3/4" X 50 Yds. 150 Grit Silicon Carbide
3M™ Stikit™ Paper Roll 426U is an abrasive sheet stock constructed on an A-weight, light paper with pressure sensitive adhesive (PSA) backing and features an anti-loading coating. Silicon carbide abrasive and lightweight paper backing make this an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
The open coat abrasive of 3M™ Stikit™ Paper Roll 426U is fast cutting, load resistant, and creates a smoother finish than aluminum oxide or garnet abrasives. Sized to accommodate various sanding blocks, our 3M™ Stikit™ Paper Roll 426U minimizes waste and provides bulk stock for high production environments. To enhance handling for sanding and finishing, our Stikit™ PSA backing holds the product securely during use and provides quick and easy change out when the product is worn out. Other applications include general sanding, finishing, blending, surface leveling and prep prior to staining or painting, clear coat dulling, and bare wood sanding. Silicon carbide is a synthetic mineral that is very sharp and commonly used for final finishing in white wood sanding. While it breaks down faster than aluminum oxide, it produces a superior finish. Our 3M™ Stikit™ products are designed to handle a wide range of sanding and finishing needs. These high-quality abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to a backup pad or hand pad, and remove cleanly, leaving an uncontaminated surface for the next sheet.
Applications are Finishing, Lacquer Sanding, Scuffing, Sealant Removal, Varnish Stripping Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
3M™ Stikit™ Paper Roll 426U is an abrasive sheet stock constructed on an A-weight, light paper with pressure sensitive adhesive (PSA) backing and features an anti-loading coating. Silicon carbide abrasive and lightweight paper backing make this an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
The open coat abrasive of 3M™ Stikit™ Paper Roll 426U is fast cutting, load resistant, and creates a smoother finish than aluminum oxide or garnet abrasives. Sized to accommodate various sanding blocks, our 3M™ Stikit™ Paper Roll 426U minimizes waste and provides bulk stock for high production environments. To enhance handling for sanding and finishing, our Stikit™ PSA backing holds the product securely during use and provides quick and easy change out when the product is worn out. Other applications include general sanding, finishing, blending, surface leveling and prep prior to staining or painting, clear coat dulling, and bare wood sanding. Silicon carbide is a synthetic mineral that is very sharp and commonly used for final finishing in white wood sanding. While it breaks down faster than aluminum oxide, it produces a superior finish. Our 3M™ Stikit™ products are designed to handle a wide range of sanding and finishing needs. These high-quality abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to a backup pad or hand pad, and remove cleanly, leaving an uncontaminated surface for the next sheet.
Applications are Finishing, Lacquer Sanding, Scuffing, Sealant Removal, Varnish Stripping Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$879.50 Sold in packages of 10 / $87.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 in |
| Backing Weight | A Weight |
Product Details
| Coat Type | Open Coat |
| Color | Gray |
| Series | 426U |
| Grit | 150 |
| Backing Material | Paper |
| Tool Compatibility | Sanding Blocks |
| Manufacturers Part Number | 7000119252 |
| Grade | Very Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Sheet Roll |
| Attachment Type | Stikit |
| Brand | 3M |