Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Cloth Belt 577F 3/8" X 13" Alumina Zirconia 60 Grit - Pkg Qty 200

3M™ Cloth Belt 577F 3/8" X 13" Alumina Zirconia 60 Grit - Pkg Qty 200

Item #: WBB1767684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.41 ea.

Price: $282.00 / Pkg of 200

Save $14.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Cloth Belt 577F 3/8" X 13" Alumina Zirconium 60 Grit

3M™ Cloth Belt 577F features alumina zirconia abrasive grain for increased cutting efficiency over aluminum oxide belts, and is backed with a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work. The durable backing ensures long life and supports both wet and dry operations.

We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually produce sharp points and deliver a faster cut-rate than aluminum oxide. A synthetic mineral, it was developed for heavy stock removal and high pressure grinding. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different metalworking applications. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used with wide belt sanders for flat finishing to smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts are generally used on a backstand for weld removal or on a feed-thru style flat finisher for imparting a finish on sheets or coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools to access right angle corners for finishing.

Applications are Blending, Coating Removal, Deburring, High Pressure Grinding.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

Product Details

  • Tool Compatibility File Belt Sanders
  • Abrasive Material Alumina Zirconia
  • For Use With Blending, Coating Removal, Deburring, High Pressure Grinding
  • Grit 60
  • UPC 00051119622430
  • Grade Medium
  • Brand 3M
  • Series 577F
  • Product Type File Belt
  • Splice Type Fabric Splice
  • Color Family Green
  • Coat Type Closed Coat
  • Backing Material Polyester Cloth

Weights & Dimensions

  • Width 3/8 in
  • Length 13 in
  • Backing Weight YF Weight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Cloth Belt 577F 3/8" X 13" Alumina Zirconia 60 Grit - Pkg Qty 200

3M™ Cloth Belt 577F 3/8" X 13" Alumina Zirconia 60 Grit - Pkg Qty 200

Item #: WBB1767684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant