3M™ Trizact™ Cloth Belt 307EA 2" x 83" A16 Grit Aluminum Oxide - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trisect™ Cloth Belt 307EA 2" x 83" A16 Grit Aluminum Oxide
3M™ Trisect™ Cloth Belt 307EA uses our proprietary micro replication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
Applications are Blending, Finishing, Polishing.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
3M™ Trisect™ Cloth Belt 307EA uses our proprietary micro replication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
Applications are Blending, Finishing, Polishing.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$3,400.00 Sold in packages of 200 / $17.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 2 in |
| Backing Weight | JE Weight |
Product Details
| Color | Gray |
| Series | 307EA |
| Grit | A16 |
| Backing Material | Rayon Cloth |
| Tool Compatibility | Backstand, Benchtop, Robotics |
| Manufacturers Part Number | 7100010395 |
| Grade | Super Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |