Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797327

MPN #: 6060

80/20 6060 Anchor Fastener Counterbore Cutter

Product Description
80/20 6060 Anchor Fastener Counterbore Cutter

Features:
  • Two flute center cutting
  • Made of high speed steel
  • Specially ground for long life


PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13/16"

Product Details

TypeAccess Hole Drills
MaterialSteel
DescriptionDrill Bits
Series15 Series
Manufacturers Part Number6060
Brand80/20 Inc