Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1903703

MPN #: 7010308878

3M™ Stikit™ Film Disc Roll 360L 6" X NH Aluminum Oxide P1000 125 discs per roll - Pkg Qty 4

Product Description
3M™ Stikit™ Film Disc Roll 360L 6" X NH Aluminum Oxide P1000 125 discs per roll

3M™ Stikit™ Film Disc Roll 360L are constructed of aluminum oxide abrasive grain on a film backing and work well for fine sanding on plastics, gel coats, and polyurethane solid surface substrates.

Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.

PRICE
$399.80  Sold in packages of 4 / $99.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing Weight3MIL
Diameter6 in

Product Details

Coat TypeOpen
ColorPurple
ApplicationAoem Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding
Series360L
Disc TypePSA Disc
GritP220
Backing MaterialFilm
Tool CompatibilityRandom Orbital Sanders
Manufacturers Part Number7010308878
GradeSuper Fine
Abrasive MaterialAluminum Oxide
Attachment TypePSA
Brand3M
TrademarkStikit™