3M™ Trizact™ Cloth Belt 307EA 3-1/2" x 15-1/2" A45 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trizact™ Cloth Belt 307EA 3-1/2" x 15-1/2" A45 Grit Aluminum Oxide
3M™ Trizact™ Cloth Belt 307EA uses our proprietary microreplication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
Applications are Coated and Bonded.
Industries Include Manufacturing.
3M™ Trizact™ Cloth Belt 307EA uses our proprietary microreplication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$625.00 Sold in packages of 50 / $12.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 3-1/2 in |
| Backing Weight | JE Weight |
Product Details
| Color | Gray |
| Series | 307EA |
| Grit | A45 |
| Backing Material | Rayon Cloth |
| Manufacturers Part Number | 7010328216 |
| Grade | Extra Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Portable Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |