3M™ Trizact™ Cloth Belt 407EA 2" x 132" A20 Grit Silicon Carbide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trisect™ Cloth Belt 407EA 2" x 132" A20 Grit Silicon Carbide
Designed for low to medium pressure applications, our 3M™ Trisect™ Cloth Belt 407EA cuts sharp yet conforms to the substrate. A flexible JE-weight backing enables the abrasive to follow surface contours and respond to surface imperfections for a superior finish. The abrasive features a grinding aid that helps it run cool, reducing the risk for discoloring or warping the substrate due to heat and is available in a range of grades, descending from A110 to A20. 3M™ Trisect™ abrasives revitalize light dimensioning and finishing work by helping to reduce processing steps, increasing throughput and creating consistency. Big benefits are achieved through a patented 3M™ technology called micro replication. During micro replication, small three-dimensional structures resembling pyramids are adhered to a backing. These pyramids contain layers of mineral, and they begin to break down after repeated use, continually exposing fresh mineral. The cycle of mineral renewal sustains the abrasives sharpness. Ongoing sharp cutting action reduces the need to swap out the abrasive, contributing to higher throughput and increased productivity. Additionally, because the mineral is uniformly distributed over the abrasive surface, the work piece receives fixed rather than erratic contact for a consistent cut. From medical implants to surgical tools to automotive transmission components, 3M™ Trisect™ abrasives are uniquely suited for projects with acute technical requirements delivering a consistent finish part after part.
Applications are Blending, Centerless & Cylindrical Grinding, Intermediate Finishing, Shaping Metalworking, Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Designed for low to medium pressure applications, our 3M™ Trisect™ Cloth Belt 407EA cuts sharp yet conforms to the substrate. A flexible JE-weight backing enables the abrasive to follow surface contours and respond to surface imperfections for a superior finish. The abrasive features a grinding aid that helps it run cool, reducing the risk for discoloring or warping the substrate due to heat and is available in a range of grades, descending from A110 to A20. 3M™ Trisect™ abrasives revitalize light dimensioning and finishing work by helping to reduce processing steps, increasing throughput and creating consistency. Big benefits are achieved through a patented 3M™ technology called micro replication. During micro replication, small three-dimensional structures resembling pyramids are adhered to a backing. These pyramids contain layers of mineral, and they begin to break down after repeated use, continually exposing fresh mineral. The cycle of mineral renewal sustains the abrasives sharpness. Ongoing sharp cutting action reduces the need to swap out the abrasive, contributing to higher throughput and increased productivity. Additionally, because the mineral is uniformly distributed over the abrasive surface, the work piece receives fixed rather than erratic contact for a consistent cut. From medical implants to surgical tools to automotive transmission components, 3M™ Trisect™ abrasives are uniquely suited for projects with acute technical requirements delivering a consistent finish part after part.
Applications are Blending, Centerless & Cylindrical Grinding, Intermediate Finishing, Shaping Metalworking, Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$1,247.50 Sold in packages of 50 / $24.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 2 in |
| Backing Weight | JE Weight |
Product Details
| Series | 407EA |
| Grit | A20 |
| Backing Material | Rayon Cloth |
| Tool Compatibility | Backstand, Benchtop, Centerless Grinders, Robotics |
| Manufacturers Part Number | 7010328219 |
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |