3M™ Cloth Belt 747D 3" x 9-1/2" P100 Grit Ceramic - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 747D 3" x 9-1/2" P100 Grit Ceramic
Our 3M™ Cloth Belt 747D is made with a blend of aluminum oxide and 3M™ ceramic grain and is designed for superior metal finishing on a variety of metals including nickel and stainless steel.
Applications are Setting the Grain, Straightline - Brushed Finish.
Industries Include Metal Fabrication.
Our 3M™ Cloth Belt 747D is made with a blend of aluminum oxide and 3M™ ceramic grain and is designed for superior metal finishing on a variety of metals including nickel and stainless steel.
Applications are Setting the Grain, Straightline - Brushed Finish.
Industries Include Metal Fabrication.
PRICE
$1,020.00 Sold in packages of 200 / $5.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 3 in |
| Backing Weight | X Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 747D |
| Grit | P100 |
| Backing Material | Cloth |
| Tool Compatibility | Inline Sanders |
| Manufacturers Part Number | 7010328228 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Product Type | Portable Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |