3M™ Microfinishing Film 5MIL Belt 372L 2" x 36" 9 Micron Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Microfinishing Film 5MIL Belt 372L 2" x 36" 9 Micron Grit Aluminum Oxide
Our 3M™ Microfinishing Film Belt 372L is designed to help you get the finest finish possible, and is available in a wide variety of forms. It features micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on composites, plastic, fiberglass and metal.
Primary Applications are: Metalworking
Our 3M™ Microfinishing Film Belt 372L is designed to help you get the finest finish possible, and is available in a wide variety of forms. It features micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on composites, plastic, fiberglass and metal.
Primary Applications are: Metalworking
PRICE
$265.00 Sold in packages of 50 / $5.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 2 in |
| Backing Weight | 5MIL |
Product Details
| Color | Light Blue |
| Series | 372L |
| Manufacturers Part Number | 7010365046 |
| Grit | 9 Micron |
| Backing Material | Polyester Film |
| Tool Compatibility | Centerless Grinders, Flat Finishers, Microfinishing Machines, Roll Grinders |
| Product Type | Narrow Belt |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |