3M™ Trizact™ PSA Film Disc Roll 268XA 5" x NH Aluminum Oxide A5 25 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trizact™ PSA Film Disc Roll 268XA 5" x NH Aluminum Oxide A5 25 discs per roll
A precise micron-graded aluminum oxide PSA disc constructed on a durable film backing.
Precisely shaped pyramids wear away continually exposing fresh abrasive. Fewer processing steps, effective surface leveling. Requires little water. For glass defect repair, corian and acrylic solid surface finishing.
Applications are Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
A precise micron-graded aluminum oxide PSA disc constructed on a durable film backing.
Precisely shaped pyramids wear away continually exposing fresh abrasive. Fewer processing steps, effective surface leveling. Requires little water. For glass defect repair, corian and acrylic solid surface finishing.
Applications are Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$479.80 Sold in packages of 4 / $119.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | 3MIL |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Color | Orange |
| Application | Orbital Sanding |
| Series | 268XA |
| Disc Type | PSA Disc |
| Grit | 80 |
| Backing Material | Film |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7000120383 |
| Grade | Super Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Trizact |