Rubbermaid® 60" Invader Side Gate Wood Mop Handle, Yellow - FGH116000000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Invader® Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1" (2.5 cm) headband mops only. Invader® Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1" (2.5 cm) headband mops only.
PRICE
$270.00 Sold in packages of 12 / $22.50 ea
1
1
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 2 lbs |
| Handle Length | 60 |
Product Details
| Type | Side Gate |
| Handle Material | Hardwood |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | FGH116000000 |
| Brand | Rubbermaid |