Heavy duty lab benches are made with thick framing and reinforcement for superior strength. Sturdy four leg design provides stability and strength. Table top is reinforced using a 4"H perimeter around the frame. These 4"H rails allow operator to sit at either side. Made using heavy 2" x 2" x 16 gauge steel tube legs with high quality paint finish. Legs include PVC boots to protect station during clean ups. 1,000 lb. capacity. Measures 60"L x 30"W x 30"H. Black chemical resistant laminate top. Optional Accessories (sold separately) include casters, foot rest, light fixture, steel cabinets and more.
Stainless Steel Work Surface Cleaning: Alcohol solutions with at least 70% alcohol should be used.
Pro-Line Industrial Workbench W/ Fixed Leg & Phenolic Resin Square Edge, 60"W x 30"D x 32"H, White
|
Questions & Answers (0)
Product Description
PRICE
$1,075.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 32 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 32 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | White |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | LHD6030CG |
| Slip Resistant | No |
| Primary Use | Laboratory Facilities |
| Top Material | Phenolic Resin |
| Brand | Pro-Line |