Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB607943AB

Global Industrial™ Mobile Packing Workbench W/Power Apron, Laminate Safety Edge, 60"W x 30"D

Product Description
This mobile electric packing workbench has a 1-5/8" thick plastic top with a radius safety edge supported by heavy-duty 2" square 14 gauge steel tubular legs. The 36"H bench top withstands 2000 lbs capacity. The super-strong, easy-to-clean bench top is made of high pressure and plastic laminate-faced wood core takes heavy usage. It provides a smooth, tough working surface for many applications. This workbench with pre-wired power apron offers an easy access electrical power source close at hand for power tools and equipment. The power apron has 3 duplex 15A/115V outlets, circuit breaker and 13"L power cord. The workbench has 4 phenolic swivel casters with brakes.

Customize your packing workbench by adding the packing riser, lower packing shelf, or the stackable drawers.

PRICE
$579.00

1
1
Backordered, expected around 12/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-5/8 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number607943AB
BrandGlobal Industrial
PowerYes
TypePacking Table
ColorBlue
Top Color FamilyGray
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Casters5" Locking Phenolic
StylePacking Bench W/ Power Outlets
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Top MaterialPlastic Laminate

Compliance & Certifications

CertificationscETL, ETL