Global Industrial
Model # :WB253986BBL
Global Industrial Mobile Workbench, 60 x 30", Power Outlets, Laminate Safety Edge, Blue
|
Questions & Answers (0)
Product Description
This versatile workbench helps moving the tools, supplies and workstation needs while maintaining an electrical power supply. The 1-5/8" thick high pressure laminate top comes with a safety radius edge. This mobile workbench is built to last using rugged 2" square x 14 ga tubular steel legs that are 36"H overall with casters. The pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product is ETL/cETL certified.
PRICE
$859.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 253986BBL |
| Number of Outlets | 6 |
| Brand | Global Industrial |
| Power | Yes |
| Type | Mobile Open Base Workbench |
| Color | Blue |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Wheel Type | Phenolic |
| Style | Bench with Power Apron |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Plastic Laminate |
Compliance & Certifications
| Certifications | cETL, ETL |