EXTRA DEEP PEDESTAL WORKBENCHES
8 Drawer Work Bench - Safety Edge Plastic Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Includes a 4-drawer pedestal and a 4-drawer pedestal. One 4-drawer pedestal includes one 3", two 5" and one 7"H drawer. One 4-drawer pedestal includes one 2", one 3", one 4" and one 11"H drawer. Bench top is 1-5/8" thick high pressure plastic laminate with radius safety edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.
*Footrest not included
Global Industrial
Model # :WB253872
Global Industrial 60x30 Safety Plastic Pedestal Workbench with 8 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,749.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36-5/8 in |
| Weight Capacity | 6000 lbs |
| Nominal Height | 37 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 8 |
| Configuration | 4 Drawer / 4 Drawer |
| Edge Type | Safety |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 253872 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |