Add to list
Share
Print


Model #: WB249423TN
Global Industrial 60 x 36 Mobile Lab Workbench - Power Apron - Phenolic Resin Safety Edge Tan
|
Questions & Answers (0)
PRICE
$921.00
Ships in One Business Day
Electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country Top quality lab benches are supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable from 28 to 34"H at 2" increments making these benches ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13'L power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. 1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 15 Year Limited Warranty.
Certification: ETL/cETL
Certification: ETL/cETL
1
1