Mobile Heavy Duty Lab Bench with Power Apron
Phenolic Resin Top with Safety Edge
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Weight should be evenly distributed. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a radius edge for safety. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.
Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip
Certification: ETL/cETL
Global Industrial
Model # :WB249419TN
Global Industrial Mobile Lab Workbench, 60 x 36", Power Apron, Phenolic Safety Edge, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$935.00
1
1
Available on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 37-5/8 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 38 in |
Product Details
| Assembly Required | Yes |
| Power | Yes |
| Type | Mobile Open Base Workbench |
| Color | Tan |
| Top Color Family | Black |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Casters | 5" Locking, Phenolic |
| Style | Bench with Power Apron |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Top Material | Phenolic Resin |
| Brand | Global Industrial |