- Hi-Viz Pink unisex style vest
- Does not meet ANSI requirements
- 100% polyester tricot
- Hook & loop front closure
- 2 exterior waist pockets with hook & loop closure
- Left chest pocket with pen compartment
ERB® S762P Non-ANSI Safety Vest, Hook & Loop Closure, XL, Hi-Viz Pink
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Size | XL |
| Fits Chest Size | 55" |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Class | Non-ANSI |
| Color | Pink |
| Number of Pockets | 4 |
| Closure Type | Hook & Loop |
| Material | Polyester Tricot |
| Description | Tricot Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 61333 |
| Waterproof | No |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI |