3M™ Scotch-Brite™ Clean and Finish Sheet 4" x 4" SFN Grit Silicon Carbide - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Clean and Finish Sheet 4" x 4" SFN Grit Silicon Carbide
Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean, and finish. It also works well for contour finishing and lacquer finishing and polishing. The sheet is flexible, making it effective for getting into hard-to-reach areas to produce a uniform finish.
Our conformable sheets combined with abrasive mineral effectively clean, blend, and condition metals, wood, composites, and advanced surfaces and is also effective for paint prep. Applications where our Scotch-Brite™ Clean and Finish Sheets are useful include cabinetry, custom woodworking and millwork, furniture, metal fabrication, primary wood and panel processing. Washable and reusable, these non-woven, open-web sheets resist loading and provide consistent conditioning results throughout the life of the product. You can use these convenient sheets by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander for large area coverage. Scotch-Brite™ Clean and Finish Sheets are available with silicon carbide, aluminum oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Our Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Contour Finishing, Finishing, Lacquer Sanding.
Industries Include Metalworking, MRO, Woodworking.
Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean, and finish. It also works well for contour finishing and lacquer finishing and polishing. The sheet is flexible, making it effective for getting into hard-to-reach areas to produce a uniform finish.
Our conformable sheets combined with abrasive mineral effectively clean, blend, and condition metals, wood, composites, and advanced surfaces and is also effective for paint prep. Applications where our Scotch-Brite™ Clean and Finish Sheets are useful include cabinetry, custom woodworking and millwork, furniture, metal fabrication, primary wood and panel processing. Washable and reusable, these non-woven, open-web sheets resist loading and provide consistent conditioning results throughout the life of the product. You can use these convenient sheets by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander for large area coverage. Scotch-Brite™ Clean and Finish Sheets are available with silicon carbide, aluminum oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Our Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Contour Finishing, Finishing, Lacquer Sanding.
Industries Include Metalworking, MRO, Woodworking.
PRICE
$294.00 Sold in packages of 200 / $1.47 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
Product Details
| Color | Gray |
| Series | CF-SH |
| Manufacturers Part Number | 7010364347 |
| Grit | SFN |
| Grade | Super Fine |
| Tool Compatibility | Dual Pad Rubbing Machines, Hand Sanding, Oscillating Machines |
| Product Type | Sheet |
| Abrasive Material | Silicon Carbide |
| Brand | Scotch-Brite |