3M™ Scotch-Brite™ Surface Conditioning Low Stretch Belt 1/2" X 24" Alum. Oxide MED Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Surface Conditioning Low Stretch Belt 1/2" X 24" Aluminum Oxide MED Grit
A non-woven belt used for cleaning, finishing, blending and deburring applications. The firm, stretch-resistant backing is suited for high belt tensions.
Scotch-Brite™ belts provide consistent finishes and durable, long life bacuase of its three dimensional construction. Great for finishing, cleaning, deburring, and blending. Easy for operators to use without damaging the workpiece. The low-stretch backing allows the belt to continue to run on tools and equipment during its long life
Applications are Surface Conditioning.
Industries Include Manufacturing.
A non-woven belt used for cleaning, finishing, blending and deburring applications. The firm, stretch-resistant backing is suited for high belt tensions.
Scotch-Brite™ belts provide consistent finishes and durable, long life bacuase of its three dimensional construction. Great for finishing, cleaning, deburring, and blending. Easy for operators to use without damaging the workpiece. The low-stretch backing allows the belt to continue to run on tools and equipment during its long life
Applications are Surface Conditioning.
Industries Include Manufacturing.
PRICE
$295.00 Sold in packages of 20 / $14.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
Product Details
| Max RPM | 6500 rpm |
| Back Color Family | Maroon |
| Front Color Family | Maroon |
| Color | Maroon |
| Series | SC-BL |
| Form Type | Low Stretch |
| Grit | MED |
| Manufacturers Part Number | 7000045918 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | File Belt |
| Brand | Scotch-Brite |