Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Scotch-Brite™ Surface Conditioning Belt 1" X 18" Aluminum Oxide CRS Grit - Pkg Qty 10

3M™ Scotch-Brite™ Surface Conditioning Belt 1" X 18" Aluminum Oxide CRS Grit - Pkg Qty 10

Item #: WBB1769499

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $10.25

$2.65 ea.

Clearance Price: $26.50 / Pkg of 10

Save $1.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

VSM Abrasive Belt, 64708, Aluminum Oxide, 1" X 42", 400 Grit - Pkg Qty 10

VSM Abrasive Belt, 64708, Aluminum Oxide, 1" X 42", 400 Grit - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Scotch-Brite™ Surface Conditioning Belt 1" X 18" Aluminum Oxide CRS Grit

Scotch-Brite™ SC Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors, and narrow belts are used with file tools in metalworking to access small areas or inside corners. We manufacture Scotch-Brite™ SC Surface Conditioning Belts with a choice of silicon carbide or aluminum oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.

Weights & Dimensions

  • Width 1 in
  • Length 18 in

Product Details

  • Tool Compatibility Backstands, File Belt Sanders, Inline Sanders
  • Form Type Scrim
  • Front Color Family Brown
  • Back Color Family Brown
  • Abrasive Material Aluminum Oxide
  • For Use With Blending, Blending Corners, Cleaning, Contour Finishing, Deburring
  • UPC 00048011142784
  • Grade Coarse
  • Brand 3M
  • Series SC-BS
  • Product Type File Belt
  • Max RPM 6500 rpm
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Scotch-Brite™ Surface Conditioning Belt 1" X 18" Aluminum Oxide CRS Grit - Pkg Qty 10

3M™ Scotch-Brite™ Surface Conditioning Belt 1" X 18" Aluminum Oxide CRS Grit - Pkg Qty 10

Item #: WBB1769499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant