3M™ Scotch-Brite™ Surface Conditioning Film Backed Belt 2-1/2" x 60" MED Grit Alum. Ox. - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Surface Conditioning Film Backed Belt 2-1/2" x 60" MED Grit Alum. Ox.
The easiest way to a perfect finish. Choose the Scotch-Brite™ Surface Conditioning FB Belt for cleaning, finishing, blending or deburring. The reinforced backing offers good flexibility and a reduced friction backing. The non-woven material combined with abrasive grain is an ideal way to add a great finish or remove burrs without gouging or undercutting the work piece. Trust Scotch-Brite™ Belts to deliver fantastic finishes.
Applications are Surface Conditioning.
Industries Include Manufacturing.
The easiest way to a perfect finish. Choose the Scotch-Brite™ Surface Conditioning FB Belt for cleaning, finishing, blending or deburring. The reinforced backing offers good flexibility and a reduced friction backing. The non-woven material combined with abrasive grain is an ideal way to add a great finish or remove burrs without gouging or undercutting the work piece. Trust Scotch-Brite™ Belts to deliver fantastic finishes.
Applications are Surface Conditioning.
Industries Include Manufacturing.
PRICE
$729.50 Sold in packages of 10 / $72.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2-1/2 in |
Product Details
| Max RPM | 6500 rpm |
| Back Color Family | Maroon |
| Max Speed | 6500 Foot Per Minute rpm |
| Color | Maroon |
| Series | SC-BF |
| Grit | MED |
| Backing Material | Nylon Film |
| Manufacturers Part Number | 7010365874 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Narrow Belt |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |