3M™ Scotch-Brite™ SE Surface Conditioning Belt 1/4" X 18" Aluminum Oxide CRS Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ SE Surface Conditioning Belt 1/4" X 18" Aluminum Oxide CRS Grit
OurdurableScotch-Brite™ SE Surface Conditioning Belt was built to last, resisting both wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.
Constructed of resin-reinforced non-woven fiber, our Scotch-Brite™ SE Surface Conditioning Belts resist loading and avoid under-cutting or gouging of the work piece. We engineered this belt to exhibit high initial and extended rates of cut, while maintaining superior edge durability. All belts may be used for low stretch applications. We also included a woven fabric (scrim) in our conditioning products, which is embedded in the nylon structure to provide additional strength and durability for edge work, deburring and efficient blending of all metal types. The non-woven material combined with abrasive grain is an ideal way to add a great finish or remove burrs. Trust Scotch-Brite™ Belts to deliver fantastic finishes. Scotch-Brite™ SE Surface Conditioning Belt uses course grade aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.
Applications are Blending, Blending Corners, Cleaning, Contour Finishing, Deburring, Fine Finishing, Finishing, Flat Finishing, Setting the Grain, Stainless Steel Finishing, Straightline - Brushed Finish.
Industries Include Metalworking.
OurdurableScotch-Brite™ SE Surface Conditioning Belt was built to last, resisting both wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.
Constructed of resin-reinforced non-woven fiber, our Scotch-Brite™ SE Surface Conditioning Belts resist loading and avoid under-cutting or gouging of the work piece. We engineered this belt to exhibit high initial and extended rates of cut, while maintaining superior edge durability. All belts may be used for low stretch applications. We also included a woven fabric (scrim) in our conditioning products, which is embedded in the nylon structure to provide additional strength and durability for edge work, deburring and efficient blending of all metal types. The non-woven material combined with abrasive grain is an ideal way to add a great finish or remove burrs. Trust Scotch-Brite™ Belts to deliver fantastic finishes. Scotch-Brite™ SE Surface Conditioning Belt uses course grade aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.
Applications are Blending, Blending Corners, Cleaning, Contour Finishing, Deburring, Fine Finishing, Finishing, Flat Finishing, Setting the Grain, Stainless Steel Finishing, Straightline - Brushed Finish.
Industries Include Metalworking.
PRICE
$100.00 Sold in packages of 20 / $5.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1/4 in |
Product Details
| Max RPM | 6500 rpm |
| Back Color Family | Blue |
| Front Color Family | Brown |
| Color | Brown |
| Series | SE-BS |
| Form Type | Scrim |
| Grit | CRS |
| Tool Compatibility | File Belt Sanders |
| Manufacturers Part Number | 7000120885 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Product Type | File Belt |
| Brand | Scotch-Brite |