3M™ Trizact™ CF Cloth Belt 337DC 1/2" X 24" Aluminum Oxide A300 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trizact™ CF Cloth Belt 337DC 1/2" X 24" Aluminum Oxide A300 Grit
A Trizact™ abrasive belt on an X-weight backing used for Medium Pressure metal working: mill line removal, intermediate scratch refinement, consistent dimensioning, and consistent finishing applications.
A macro-replicated abrasive product on a flexible X-Weight backing using premium aluminum oxide mineral and grinding aid, for dry use only.
Applications are Coated and Bonded.
Industries Include Manufacturing.
A Trizact™ abrasive belt on an X-weight backing used for Medium Pressure metal working: mill line removal, intermediate scratch refinement, consistent dimensioning, and consistent finishing applications.
A macro-replicated abrasive product on a flexible X-Weight backing using premium aluminum oxide mineral and grinding aid, for dry use only.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$80.00 Sold in packages of 20 / $4.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
| Backing Weight | X Weight |
Product Details
| Series | 337DC |
| Manufacturers Part Number | 7010365332 |
| Grit | A300 |
| Grade | Medium |
| Backing Material | Cloth |
| Product Type | File Belt |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Trademark | Trizact |