Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 24" Aluminum Oxide FIN Grit - Pkg Qty 20

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 24" Aluminum Oxide FIN Grit - Pkg Qty 20

Item #: WBB1769656

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Coarse
  • Medium
  • Fine

Fine

$5.64 ea.

Price: $112.80 / Pkg of 20

Save $5.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cloth Belt 577F 3/8" X 13" Alumina Zirconia 60 Grit - Pkg Qty 200

3M™ Cloth Belt 577F 3/8" X 13" Alumina Zirconia 60 Grit - Pkg Qty 200

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 24" Aluminum Oxide FIN Grit

Scotch-Brite™ Durable Flex Belt is engineered to perform tough detail work such as deburring, blending, and finishing, on a variety of metals. The reinforced, low-stretch backing and superior edge durability aid in supplying an aggressive cutting ability.

The non-woven fiber material runs cool, resists loading, and holds up to edge work while aluminum oxide abrasives provide effective cutting action that produces consistent finishing performance over the life of the belt. All of our Scotch-Brite™ Durable Flex Belts can be distinguished by their purple backing. This belt uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.

Product Details

  • Tool Compatibility Backstands, File Belt Sanders, Inline Sanders
  • Form Type Low Stretch
  • Front Color Family Green
  • Back Color Family Purple
  • Abrasive Material Aluminum Oxide
  • For Use With Blending, Blending Corners, Cleaning, Contour Finishing, Deburring
  • UPC 00048011644684
  • Grade Fine
  • Brand 3M
  • Series DF-BL
  • Product Type File Belt
  • Max RPM 6500 rpm
  • Color Family Green

Weights & Dimensions

  • Width 1/2 in
  • Length 24 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 24" Aluminum Oxide FIN Grit - Pkg Qty 20

3M™ Scotch-Brite™ Durable Flex Belt 1/2" X 24" Aluminum Oxide FIN Grit - Pkg Qty 20

Item #: WBB1769656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant