- ANSI/ISEA 107 Class 2 Safety Vest with contrasting trim
- 100% polyester mesh
- Zipper front closure
- 2 exterior waist pockets with hook & loop closure, 2 exterior chest pockets, 2 interior waist pockets
- AwareLite reflective trim
ERB® Aware Wear® S383P ANSI Class 2 Safety Vest, Zipper Closure, M, Hi-Viz Lime
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Size | M |
| Fits Chest Size | 47" |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 6 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Contrasting Trim Mesh Vest |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 61815 |
| Waterproof | No |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 2 |