J.W. Winco 62-AN-22 U-Shaped Magnet w/ Thru Hole - .67" Thickness, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 62 magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. Type AN magnet temperature resistant to 535 °F (280°C), Red lacquered finish temperature resistant to 355 °F (180°C).
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thru Hole Inches (D2) | 0.28 in |
| Body Thickness (H1) | 0.67 in |
Product Details
| Type | With Thru Hole |
| Material | Steel - Red lacquered finish |
| Magnet Construction | Aluminum, nickel and Cobalt Combination AlNiCo (AN type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 30 N |