Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Electric

Model # :WBB2954709

MPN #: XND16X50

Allpoints 621012 Rinse Thermometer2, 100-220F, Front Flang

Product Description
  • Recessed Thermometer W/ 3" Front Flange
  • Wash Thermometer, Front Flange 2.915" Dia Od W/3 Holes,
  • Dial 2" Dia, Green Band On Dial 180-195 F
  • Temp Range 100 To 220 F, 40 To 105 C, "Nsf",
  • Cap 8 Ft, Bulb .423" X 2.5", 3/8" Fpt X 1/2" Mpt S/S
  • Fitting.
  • Has Rubber Insulated Capillary
  • Nsf Approved.
  • Hobart Am & C
  • Toastmaster Dishwasher Power Rinse
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberXND16X50
TypeThermometer, Gauge
BrandGeneral Electric