- Surface Mount Thermometer W/ 3-5/16" Front Flange
- Size 2" Dial [Range 200-1000f] Mount Surface
- 4" Stem Probe
Allpoints 621032 Thermometer2", 200-1000F, Surf Mt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2225-05-5 |
| Type | Thermometer, Gauge |
| Brand | Atkins |