Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2354197

MPN #: 62256

ERB® S363PB ANSI Class 2 Economy Safety Vest, Zipper Closure, 5XL, Hi-Viz Lime/Black

Product Description
Features:
  • ANSI Class 2 Economy Safety Vest
  • Conforms to ANSI/ISEA 107 standard for design, color and reflectivity
  • 100% Polyester mesh
  • AwareLite Reflective Trim
  • Zipper Front Closure
  • Solid Black bottom to mask grease and grime
  • 1 exterior left chest pocket with pencil stall
  • 2 exterior waist pockets with hook & loop closure


PRICE
$9.70

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Size5XL
Fits Chest Size65"

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets4
Closure TypeZipper
MaterialPolyester
DescriptionEconomy Vest
GenderUnisex
Package Quantity1
Manufacturers Part Number62256
WaterproofNo
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107, Class 2