Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948949

MPN #: 6231014

Allpoints 6231014 Screw, Phlp, #10-24Thd, Stainless Steel, 25Pk

Product Description
    Material: Stainless Steel
  • Length: 3/8" | 10 Mm
  • Type: Phillips Head
  • Thread: 10-24 Male
  • Sold In Quantities Of:: Pack Of 25
PRICE
$1.51

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6231014
TypeHardware
BrandAllPoints