- ANSI 107 Class 2 compliant Surveyor's style vest
- 100% Polyester Solid Front
- Mesh Back
- Reinforced Front Zipper Closure and Padded Neck
- 2" silver reflective tape backed by contrasting trim
- Mic tabs on both shoulders
- 2 lapel grommets and 2 left waist pocket grommets
- 2 interior waist pockets with heavy duty hook & loop security clasp
- 2 exterior waist, elastic cinch, spray can pockets
- 2 interior waist pockets with full zipper closure
- Padded comfort collar aids to reduce pressure on neck
- Large back pocket with left and right zipper access
- 2 exterior flapped waist pockets with hook & loop closure
- 2 flapped chest pockets: One with hook & loop closure and 4 tiered pencil stalls
ERB® S252C ANSI Class 2 Deluxe Mesh/Solid Surveyor Vest, Zipper Closure, L, Hi-Viz Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/4 in |
| Weight | 1 lbs |
| Size | L |
| Fits Chest Size | 47-1/4" |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 15 |
| Closure Type | Zipper |
| Material | Polyester, Sold Front/Mesh Back |
| Description | Solid Surveyor Vest |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 62394 |
| Waterproof | No |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI 107 Class 2 |