Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :T9FB2227511

MPN #: 62988

ERB® Aware Wear® W375B Hooded Sweatshirt with Zipper, ANSI Class 3, 2XL, Hi-Viz Lime/Black

Product Description
ERB® 62985, Zipper Sweatshirt , Hi-Viz Lime/Black, 2XL

Features:
  • ANSI/ISEA 107 Class 3 hooded zip-front sweatshirt
  • 100% polyester
  • 2 inset slash pockets
  • Ribbed knit cuffs


PRICE
$63.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 3
ColorYellow
SeriesW378
StyleFull Zip, Hooded
MaterialPolyester
Package QuantityEach
GenderMen's
DescriptionAware Wear Hi-Vis Zipper Sweatshirt
Manufacturers Part Number62988
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107 Class 3