Features:
- ANSI/ISEA 107 Class 3 hooded zip-front sweatshirt
- 100% polyester
- 2 inset slash pockets
- Ribbed knit cuffs
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Series | W378 |
| Style | Full Zip, Hooded |
| Material | Polyester |
| Gender | Men's |
| Package Quantity | Each |
| Description | Aware Wear Hi-Vis Zipper Sweatshirt |
| Manufacturers Part Number | 62989 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |