- Standard length for most applications
- Fits over long bolts and studs
- Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Internal flanges provide soilid, twist-rsistant shaft anchor
- Premium chrome plated for smooth feel and corrosion resistance
- Meets or exceeds applicable ASME/ANSI specifications
- Handle end is color coded for easy identification
- Cushion-Grip handle allows for greater torque and comfort
- Tip-Ident® quickly identifies nut driver size
Klein Tools® 630-5/16 5/16" 3" Hollow Shaft Nut Driver W/ Cushion-Grip
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.60
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Size | 5/16 in |
| Opening Size | 5/16 in |
| Shank Length | 3 in |
Product Details
| Type | Nut Driver |
| Measuring System | SAE (Fractional) |
| Shaft Type | Hollow |
| Color | Black |
| Handle Type | Cushion Grip |
| Style | Hollow Shaft |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | 630-5/16 |
| Brand | Klein Tools |