ORS 63008-2RS Deep Groove Ball Bearing - Wide Width Double Sealed 40mm Bore, 68mm OD
Write a Review
|
Questions & Answers (0)
Product Description
ORS Deep Groove Ball Bearings. Deep Grove Ball Bearings, often called Radial Ball Bearings, accommodate radial and axial loads, and are capable of operating at higher speeds. Due to these capabilities, they are the most widely used type of bearing. ORS Deep Groove Ball Bearings are made of AISI 52100 grade steel heat-stabilized to 300°F, in ABEC 1 tolerance (ISO Normal) and with C3 radial clearance. All of ORS bearings are 100% noise tested and produced to EMQ. Forgings and heat treatment are done in house. ORS is offering Double Sealed and Double Shielded bearings with Snap Ring for most sizes. ORS Bearings Inc. was established in 1982 with the license of Steyr Waelzlager of Austria, and headquartered in Ankara, Turkey with its 1,000,000 square foot production facility. The company has been granted numerous awards and certificates such as ISO 9001:2008, ISO/TS 16949:2009, ISO 14001, ISO/IEC 27001:2005, OHSAS 18001, FORD Q1 and many more. ORS bearings are commonly used in electric motors, appliances, fans, pumps, machine tool, agriculture, clutches, conveyors, food processing, textile and many other equipment and machinery.
PRICE
$56.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 mm |
| Bore Diameter | 40 mm |
| Max Housing Corner Radius | 1 |
| Tolerance | ISO Normal |
| Static Load | 11.55 N |
| Diameter | 68 mm |
Product Details
| Cage Material | Pressed steel |
| Dynamic Load (kN) | 16.77 |
| Prepacked Grease | Polyrex EM |
| Operating Temperature | -20 / +250°F |
| Max Shaft Fillet Corner Radius | 1 |
| Internal Radial Clearance | C3 |
| Manufacturers Part Number | 63008-2RS |
| Grease Max Speed | 6300 rpm |
| Brand | ORS |