Remco 630088 16 oz. Hand Scoop, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded mini-scoop is great for moving small amounts of material. Its solid construction makes it extremely durable. The scoop's hygienic design has no seams or cracks to help prevent bacterial growth.
PRICE
$4.72
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-13/64 in |
| Depth | 10-13/32 in |
| Height | 2 in |
| Weight | 0.2 lbs |
Product Details
| Color | Gray |
| Temperature Range | 183 °F |
| Capacity | 16 oz |
| Material | Polypropylene |
| Description | Hand Scoop |
| Manufacturers Part Number | 630088 |
| Brand | Remco |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | FDA Compliant |