Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :T9FB2182828

MPN #: 6306SD-PWR

DeWalt® eng. by Powers 6306SD-PWR - Carbon Steel - Smooth Wall - Pkg Qty 50

Product Description
Powers 6306SD-PWR 3/8" Smart Drop In Anchor - 1-9/16" Length - Carbon Steel - Smooth Wall - Pkg of 50

The Smart DI+ is an all-steel, machine bolt anchor available in carbon steel. It can be used in solid concrete, hard stone, and solid block base materials. The Smart DI+ is specifically designed to be easier to fully set during installation as a benefit to the user.

PRICE
$20.00  Sold in packages of 50 / $0.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16 in
Thread Depth5/8 in
Size3/8-16

Product Details

TypeSmooth Wall
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
DescriptionHeavy Duty Mechanical Drop In Anchor
Manufacturers Part Number6306SD-PWR
Anchor TypeDrop In Anchor
BrandDeWalt