For lifting and pulling tasks, the Premium Chain Hoist with a 1 T capacity provides top-tier safety with Standard Overload Protection set to approximately 150% of the rated load. This hoist incorporates double reduction gearing, making the operation minimal effort. The hand-wheel design facilitates smooth chain movement from any angle, and its all-steel construction ensures robust, long-lasting performance. Material: Carbon Steel, Zinc Plated Chain
JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Comes with a Lifetime Warranty. Safety Weston Style Dual Pawl Brake System- Double pawl design increases safety Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation ...
JET® S90 Series Hand Chain Hoists were designed with all steel construction and ensure reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Features: Grade 80 black oxide coated load chain for added durability Heat Treated Load Plates Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload ...