Sqwincher Liquid Concentrate - Fruit Punch, 64 oz., 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Fuel a factory, a sports team or your family with Sqwincher Liquid Concentrate. The Liquid Concentrate can be mixed in individual cups or pre-mixed to make large amounts at once - without having to stir.
Fuel a factory, a sports team or your family with Sqwincher Liquid Concentrate. The Liquid Concentrate can be mixed in individual cups or pre-mixed to make large amounts at once - without having to stir.
PRICE
$97.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Size | 64 oz. |
Product Details
| Type | Liquid Concentrate |
| Capacity | 47.66 Oz. |
| Flavor | Fruit Punch |
| Package Type | Bottle |
| Package Quantity | 6 |
| Description | Sports Drink Concentrate |
| Manufacturers Part Number | 690-030325-FP |
| Yield | 5 Gallons |
| Brand | Sqwincher |