Shirts
Shirts serve as a protective barrier, guarding the wearer against potential hazards like sparks, chemicals, or other workplace-specific risks. High-visibility shirts are particularly useful in low-light conditions, reducing the risk of accidents in construction sites, roadwork, or areas with poor lighting. Available in various materials such as cotton, polyester, and blends, these shirts are well-suited for construction work, professional environments, and more.
Gender
Brand
View All Brand
Size
View All Size
Class
View All Class
Material
View All Material
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Color
Blue
Size
L
Material
DRIFIRE® Lightweight Knit
Compare
1
1
Ships within 1 Business Day
Color
Blue
Size
XL
Material
DRIFIRE® Lightweight Knit
Compare
OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, L, LUX-SSETPBK-YL
Model #: WBB1900499
1
1
Ships Same Day
Color
Yellow
Size
L
Material
Polyester
Compare
GSS Safety 5008, Class 3, Hi-Viz Moisture Wicking Birdseye Short Sleeve T-Shirt, Orange, L
Model #: WBB1961913
1
1
Ships within 1 Business Day
Color
Orange
Size
L
Material
100% Polyester Birdseye
Compare
1
1
Ships within 1 Business Day
Color
Navy
Size
L
Material
Polyester/Cotton
Compare
1
1
Ships within 1 Business Day
Color
Navy
Size
XL
Material
Polyester/Cotton