Original HP inks are formulated to produce professional-quality everyday documents for a great value, while allowing workgroups to save time creating consistent, durable prints that stay vivid for decades. Lock in the quality and performance you expect from your HP printer with the cartridge it is designed to use. All Original HP ink cartridges load in a snap and maintain quality until the last drop.
HP® 65, Black Original Ink Cartridge, 120 Page Yield
|
Questions & Answers (0)
Product Description
PRICE
$37.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | HP 65 Ink |
| Manufacturers Part Number | N9K02AN |
| For Use With | HP DeskJet 3723, 3752, 3755 |
| Print Color Family | Black |
| Page Yield | 120 |
| Brand | HP |
Warranty
| Warranty | Manufacturer's limited warranty |