- Low band pressure for comfortable use.
- Extra soft tapered foam pods gently conform to the ear canal.
- Jazz Bandis the ideal choice for intermittent usage.
- Hangs easily down around the user's neck with optional breakaway neck cord.
- Greater comfort and fit for increased compliance and convenience.
- A cooler and lighter alternative to earmuffs.
- Jazz Band does not interfere with eyewear.
- Jazzy style increases worker acceptance.
- Includes an extra pair of pods.
- Look for the bright green color as a symbol of Moldex quality.
- NRR independently tested to ANSI S3.19-1974 for protection you can count on.
- 100% PVC-Free, like all Moldex products & packaging - for a greener alternative.
Moldex 6504 Replacement Kit For Jazz Band, 5 Pairs + 1 Neck Cord/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$5.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 25 dB |
| Series | Jazz Band® |
| Metal Detectable | No |
| Cord Band Color Family | Blue |
| Cord Band Material | Corded |
| Ear Plug Shape | Tapered |
| Description | Replacement Kit |
| Package Quantity | 5 Pairs |
| Ear Plug Color Family | Green |
| Manufacturers Part Number | 6504 |
| Ear Plug Packaging | 5 Pairs |
| Corded/Banded | Banded |
| Ear Plug Material | Polyurethane Foam |
| Brand | Moldex |