Tripp Lite's OMNI650LCD Line-Interactive Digital UPS System offers voltage regulation, surge suppression and long-lasting battery support for personal computers, home entertainment systems and media centers. Internal UPS circuits support entry-level PCs for up to 40 min. or individual VCR/DVR components for as long as 2 hours during power failures. Prevents data loss, viewing interruptions, lost recordings and loss of component programming. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 89v back to usable levels without consuming battery power. Offers complete power protection in an attractive black tower configuration. Includes 4 battery-supported/surge-protected outlets, plus 4 additional surge suppression-only outlets for items not requiring battery support. USB port enables optional unattended system shutdown without data loss in case of extended power failure. PowerAlert Software available via free download from www.tripplite.com. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Built-in audible alarm and large LCD front panel voltage display indicates line power status, battery power status, battery low/replace status and voltage boost operation.
Tripp Lite OMNI650LCD 650VA UPS OmniSmart Rack/Tower Digital LCD Line-Interactive 8 Outlets
|
Questions & Answers (0)
Product Description
PRICE
$349.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.68 in |
| Depth | 7.18 in |
| Height | 12 in |
| Cord Length | 6 ft |
Product Details
| Color | Black |
| Volt Amps | 650 A |
| Wattage | 350 W |
| Voltage | 120 V |
| Material | ABS |
| Joules | 480 |
| Watts | 350 W |
| Manufacturers Part Number | OMNI650LCD |
| Number of Outlets | 8 |
| Outlet Type | 4 UPS Outlets, 4 Surge-only Outlets |
| Number of Receptacles | 8 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |