MAPA® 651 BUTOFLEX® Chemical Resistant Butyl Gloves, 20 MIL, 14"L, Size 10, 651310
651 Butoflex multi-layer butyl gloves unsupported with Z-grip and rolled cuff. 20 mil. Ultimate specific chemical resistance. 14"L. Color: black. Ultimate specific chemical resistance, for very corrosive acids, ketones, esters and amine derivatives. Unrivalled flexibility and dexterity. FDA Approved, Standard 21CFR. Industries used in: Automotive, Mechanical Industry, Packaging, and Maintenance.
MAPA® 651 BUTOFLEX® Chemical Resistant Butyl Gloves, 20 MIL, 14" L, Size 10, 651310
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 5 in |
| Weight | 0.5 lbs |
| Size | XL |
| Thickness | 20 in |
Product Details
| Abrasion Level | EN388: 0 |
| Application | Automotive, Mechanical Industry, Packaging, Maintenance |
| Resistance | Chemical |
| Cuff Style | Rolled |
| Material | Butyl |
| Latex Free | Yes |
| Manufacturers Part Number | 651310 |
| Waterproof | Yes |
| Coating Material | Butyl |
| Cut Level | A1 |
| Brand | MAPA Professional |
| Type | Butyl Gloves |
| Color | Black |
| Series | Butoflex 651 |
| Style | Butoflex® |
| Anti Static | Yes |
| Usage | Automotive, Mechanical Industry, Packaging, Maintenance |
| Package Quantity | 1 Pair |
| Description | Butoflex® Butyl Coated Gloves |
| Texture | Z-Pattern |
| Lining Material | Unlined |
| Glove Size | 10 |
Compliance & Certifications
| EN 388 | 0010X |
| Certifications | FDA Approved, Standard 21CFR |